This item is Discontinued.

Vivotek IP Camera, 1.47mm Focal L, Indoor, 5 MP FE9181-H

This item is Discontinued.

Vivotek

IP Camera, 1.47mm Focal L, Indoor, 5 MP (Discontinued)

Mfr # FE9181-H
Zoro # G5893408
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE9181-H
Zoro #
G5893408
UPC #
-
Country of Origin
Taiwan, Province of China
For Use With
Network Video Recorders
Item
IP Camera
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0.001 lux
Power Consumption
5.5 W
Power Supply
Not Included
Mount
Surface
Scanning
Progressive
S/N Ratio
42.3dB
Pixels
1920 (H) x 1920 (V)
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Camera Body Color
White
Illumination
No
Luminance Factor
0.0 Lux
IP Rating
IP66
Standards
3P/ETL Listed, CAT5e, CAT6
Features
Smart Stream, Support Client Side Dewarping
Voltage
12V DC
Includes Power Supply
No
Resistance Properties
Impact Resistant
Body Color
White
Maximum Operating Temperature
122 Degrees F
Indoor/Outdoor Usage
Indoor
Image Sensor
1/1.8 CMOS
Minimum Light Level
0.001 lux
Color Display
Color
Resolution
1080p
Minimum Operating Temperature
14 Degrees F
Output Type
No Outputs Included
Lens Type
Fixed
Night Capable
Day and Night
Input Type
No Inputs Included
Operating Voltage
12V DC
Compatible Product Type
Network Video Recorders

Dimensions

Focal Length
1.47 mm
IR Illuminator Wavelength
850 nm
Maximum Focal Length
1.5 mm
Fits Chest Size
Smart Stream, Support Client Side Dewarping

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 1.5 mm, Resolution 1080p, Compatible Connector RJ45, Image Sensor 1/1.8 CMOS, Body Color White, Color Display Color, Features Smart Stream, Support Client Side Dewarping, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.