This item is Discontinued.

Vivotek IP Camera, 3.00 to 9.00mm Focal L, Indoor FD8182-T

This item is Discontinued.

Vivotek

IP Camera, 3.00 to 9.00mm Focal L, Indoor (Discontinued)

Mfr # FD8182-T
Zoro # G5893688
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD8182-T
Zoro #
G5893688
UPC #
-
Country of Origin
Taiwan, Province of China
Item
IP Camera
For Use With
Network Video Recorders
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0 lux
Power Consumption
9.5 W
Illumination
No
IP Rating
IP66
Power Supply
Not Included
Camera Body Color
White
Indoor / Outdoor
Indoor
Mount
Surface
Pixels
2560 (H) x 1920 (V)
Day/Night Capable
Day/Night
Scanning
Progressive
Luminance Factor
0.0 Lux
S/N Ratio
67dB
Features
Two-Way Audio, Video Rotation for Corridor View
Standards
C-Tick, CE, FCC Class B, FD8182-T, LVD, ULFD8182-F2:CE, VCCI
Voltage
12V DC
Resolution
5MP
Includes Power Supply
No
Maximum Detection Distance
30 m
Output Type
No Outputs Included
Image Sensor
1/3.2 CMOS
Maximum Operating Temperature
122 Degrees F
Lens Type
Varifocal
Body Color
White
Minimum Operating Temperature
14 Degrees F
Input Type
No Inputs Included
Minimum Light Level
0 lux
Night Capable
Day and Night
Indoor/Outdoor Usage
Indoor
Color Display
Color
Operating Voltage
12V DC
Compatible Product Type
Network Video Recorders

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
3.00 to 9.00 mm
Overall Height
4 in
Overall Diameter
5 3/8 in
Minimum Focal Length
3 mm
Maximum Focal Length
9 mm
Fits Chest Size
Two-Way Audio, Video Rotation for Corridor View

Description

IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 9 mm, Resolution 5MP, Compatible Connector RJ45, Minimum Focal Length 3 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Two-Way Audio, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.