This item is Discontinued.

This item is Discontinued.
Ir Outdoor H.265 Wdr Pro Remote Focus Sn (Discontinued)
Mfr #
FD9381-HTV
Zoro #
G7672246
Country of Origin Taiwan, Province of China
Category Closed Circuit Cameras and Recorders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD9381-HTV
- Zoro #
- G7672246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4.1 in
- Diameter
- 6.1 in
- Focal Length (mm)
- 9 mm
- Minimum Focal Length
- 4 mm
Details
- Item
- Ir Outdoor H.265 Wdr Pro Remote Focus Sn
- Features
- Features,"HD Recording, Network (RJ-45), Remote Management"
- Mount
- Ceiling, Pendant, Corner, Pole, Wall
- Lens
- Zoom
- Video Compression Format
- H.265, MJPEG, H.264
- HD Resolution
- 2560 x 1920
- Pixels
- 5 Megapixel
- Connection
- Wired
- Indoor/Outdoor
- Outdoor
- Recording Formats
- HD
- Night Vision Distance
- 98.43 ft
- Image Sensor Type
- CMOS
- Optical Zoom
- 2.3x
- Series
- V
Description
Vivotek FD9381-HTV FD9381-HTV 5MP FIXED DOME CAM Megapixel Network Camera - Color, Monochrome - 98.43 ft - Motion JPEG, H.264, H.265 - 2560 x 1920 - 4 mm - 9 mm - 2.3x Optical - CMOS - Cable - Dome, Wall Mount, Ceiling Mount, Pendant Mount, Pole Mount, Corner Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.