This item is Discontinued.

Vix Bit Vix Bit VB9 HEX Hex Self Centering Guide; 0.14 in. VB9 HEX

This item is Discontinued.

Vix Bit

Vix Bit VB9 HEX Hex Self Centering Guide; 0.14 in. (Discontinued)

Mfr # VB9 HEX
Zoro # G704068464
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB9 HEX
Zoro #
G704068464
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • Vix bit for No.9 and No.10 Screws
Specifications
  • Size: 0.14"
  • Type: Vix Bit Hex Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.