Shop VOCOPRO
Create Account
IEM-900-Band, Long Range Pro Stereo Wireless In-Ear Monitor Package with Two Transmitters and Two R
- Mfr # IEM-900-BAND-2
- Zoro # G016449524
product price:Â
$
588.99
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
- IEM-900-BAND-2
- Zoro #
- G016449524
- UPC #
- 692868469220
- Country of Origin
- China
Description
IEM-900-Band from VocoPro is the latest problem-solving system for bands seeking a professional wireless monitor solution.It's a stereo, long-range, wireless in-ear monitor system where each band member can tune into a stereo or dual mono mix. This could be the microphone or instrument on one side, and the overall mix on the other side, so they can control and hear their instrument/vocal along with the overall mix on their receiver pack.The band-2 and the band-4 are available for 2 or 4 band members, and up to 16 IEM-900 systems can be used together, so all band members can receive their own unique mix.The system is all inclusive and comes with a gig bag and stand so the signal can be transmitted at an ideal height to avoid possible interference and let the band members hear their mix loud and clear* All-inclusive professional stereo in-ear monitor system with multiple transmitters to send signal to unlimited receivers.* Super long 600 ft range in 900 MHz, far away from TV, radio and Wi-Fi interference.* Up to 16 transmitter and unlimited receiver can be used together, users can tune in to 16 unique frequencies and adjust the amount of the stereo mix right from the belt pack receiver.* System includes:.* IEM-900 Transmitter x 2.* IEM-900 Body pack Receiver x 2.* Body pack pouch x 2.* IE-9 x 2.* BAG-900 x 1.* SS-99 stand x 1.* Stand adapter X 1.