Shop VOCOPRO
Create Account
Professional PLL Wireless In-Ear Monitor Package with Stationary Transmitter and Four Receivers and
- Mfr # SilentPA-IN-EAR-BAND
- Zoro # G616066176
product price:Â
$
723.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SilentPA-IN-EAR-BAND
- Zoro #
- G616066176
- UPC #
- 692868462269
- Country of Origin
- China
Description
Have you ever tried to use a PA system in a place with strict sound restrictions? Or want to do a voice presentation to a group of people in a place with loud background noise? Now you can speak or perform to an unlimited number of people and be heard loud and clear, without disturbing others, with VocoPro's new wireless audio broadcast system, the SilentPA. The SilentPA is the first of its kind with 16 easily adjustable channels. It allows up to 16 transmitters to broadcast, each on a unique frequency, to an unlimited number of receivers; the listeners can then tune into the program they wish to listen to. This could be different bands performing simultaneously in the same hall, a House Of Worship broadcasting their sermon in different lanGauges or a backyard concert in a crowded neighborhood. The SilentPA has an untold number of applications. This portable solution, the Bodypack Transmitter base equipped with a microphone and 1/8-in stereo inputs; so it's good for both music and voice transmission. The bodypack receiver includes two 2x 1/8-in Stereo Outputs, so it's easy to monitor the program AND record the performance on a separate recording device. Never be stuck with dead batteries thanks to the internal recharging circuit, able to simultaneously use and charge rechargeable batteries not included installed into the Bodypack Transmitter and Receiver; just connect a USB cable not included from a power adapter or power bank not included and into the +5V USB IN available on both the Bodypack Transmitter and Receiver. Included are Vocopro's new IE-9 professional in-ear stereo earphones that have a rugged metal housing with high output single driver inside to deliver exceptionally loud and clear sound, making this a great earphone to use for live sound monitoring. Includes One SILENT-PA-ST Stationary Transmitter and four SILENT-PA-RX as well as four in-ear monitors which attach to the SILENT-PA-RX Operates in 900Mhz Band, Free of TV Station Interference Utilizes UHF Technology for Greater Reliability and Operating Range than VHF or 2.4Ghz Bodypack Receiver Has Two Dedicated Audio Outputs Stationary Transmitter Equipped with Mixing Function to Combine Microphone And Music Signals Bodypack Transmitter/Receiver Powered by two 2x AA, Alkaline OR rechargeable, Batteries Internal Recharge Circuit Allows Simultaneous Operation and Charging of Rechargeable Batteries on both Bodypack Transmitter & Receiver Rechargeable Batterie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.