This item is Discontinued.

This item is Discontinued.
VocoPro VX12 500W Professional 12 in. Karaoke Vocal Speaker (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX12
- Zoro #
- G604067727
- UPC #
- 692868500121
- Country of Origin
- China
Description
The VX-12 is a great addition to any KJ or DJ setup. It produces a clean, clear sound every time and has been specifically designed to deliver optimum, professional-quality vocals all throughout the club and party. With built-in side handles its easy to transport and is speaker stand mountable for better room placement.
2-Way 12" vocal speaker.
Vocal speaker designed for live entertainment.
Power rating: 500W peak / 250W RMS.
Impedance: 8 ohms.
Carpeted with metal speaker grills.
Sensitivity: 100 dB.
Frequency range: 55Hz-20kHZ.
Made in the U.S.A.
Dimensions: 16" (L) x 18-3/4" (W) x 26-1/2" (H).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.