Vollrath Cayenne Heavy-Duty Induction Hot Plate, , Dual-Hob Digital, 12"X13-5/8"X30"

  • Mfr # 912HIDC
  • Zoro # G405830391
product price: 
$
10,850.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912HIDC
Zoro #
G405830391
UPC #
29419852093
Country of Origin
United States

Description

Vollrath, cayenne heavy-duty induction hot plate, 912hidc, dual-hob digital, 12" x 13-5/8" x 30" features: 90% energy efficiency for instant, controllable heat and lower energy costs extremely high cooking efficiency means a cooler kitchen and lower hvac costs durable stainless steel framed dual-hob design for heavy-duty durability low 100f temperature set same look and operating height as cayenne charbroilers and griddles - an integral unit for your back-of-house lineup induction has no open flame, increasing cooking safety easy cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews