Shop VOLLRATH
Create Account
Vollrath Open Utility Cart, 2-Shelf, Chrome Uprights
Mfr # 97101
Zoro # G005777461
product price:Â
$
767.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97101
- Zoro #
- G005777461
- UPC #
- 29419087556
- Country of Origin
- United States
Description
Vollrath, open utility cart, 97101, 2-shelf, chrome uprights features: structural foam shelves textured gray finish masks scratches and resists fading and discoloration 200-lb (90.7 kg) overall capacity rated load capacity is weight distributed evenly on all shelves 4" (10 cm) swivel casters shelves: 29" x 18 1/2" (74 x 47 cm) mirror-polished chrome-plated uprights and handle height between shelves: 97101: 23 1/2" (60 cm), 97102: 10 1/2" (26.7 cm) accessories sold separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov