Vollrath Signature Server - Beverage Counter 74"L x 28"W x 30"H

  • Mfr # 36127
  • Zoro # G205989602
product price: 
$
10,309.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36127
Zoro #
G205989602
UPC #
29419050284
Country of Origin
United States

Description

Signature server - beverage counter 74"l x 28"w x 30"h nsf certified. 8 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge stainless steel work surface. Drain and full length louvered drain cover. Undercounter reinforcing channel. Optional 14 gauge work surface available. 74"l x 28"w x 30"h overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews