Vollrath Signature Server - Frost Top Stations 60"L x 28"W x 27" H

  • Mfr # 36213
  • Zoro # G805989811
product price: 
$
16,619.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36213
Zoro #
G805989811
UPC #
29419280537
Country of Origin
United States

Description

Signature server - frost top stations 60"l x 28"w x 27" h nsf certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. Display area fits flush with work surface. Full frost pattern on display surface. 1"(2.5 cm) wide drip trough with drain. R134a refrigerant. Storage not available. 60"l x 28"w x 27"h overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews