Vollrath Signature Server - Utility Station 60"L x 28"W x 27"H

  • Mfr # 36222
  • Zoro # G705989829
product price: 
$
5,454.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36222
Zoro #
G705989829
UPC #
29419050444
Country of Origin
United States

Description

Signature server - utility station 60"l x 28"w x 27"h nsf certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge work surface. Optional 14 gauge work surface available. 6-well available, contact your vollrath representative. 60"l x 28"w x 27"h overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews