Vollrath Steel Rack Dolly W/O Handle, 20-1/2 X 20-1/2, 200 Lb. Capacity
- Mfr # 97190
- Zoro # G605987864
product price:Â
$
763.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97190
- Zoro #
- G605987864
- UPC #
- 29419087761
- Country of Origin
- United States
Description
Vollrath, steel rack dolly w/o handle, 97190, 20-1/2" x 20-1/2", 200 lb. Capacity features: constructed from heavy gauge steel holds full size racks zinc-plated carbon steel dolly absorbs shock use as a can dolly or stack chair dolly 4" (10.2 cm) non-marking casters overall height: w/handle 33" (83.8 cm); dolly only: 5 7/8" (14.9 cm) weight capacity: 200 lbs. (90 kg) handle sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.