Grade 1 Motorized Lever Trim, Classroom, 06 Lever with Escutcheon, Black Painted, Right Hand Revers

  • Mfr # M996L-06-R/V SPBLK RHR

  • Zoro # G616469465


product price:  $1,313.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Door Handing
Right Hand Reverse
Type
Trim
Exit Device Type
Trim
Finish
Sprayed Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M996L-06-R/V SPBLK RHR
Zoro #
G616469465
UPC #
197163377640
Country of Origin
Mexico

Details

Item
Exit Device Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Type
Trim
Exit Device Type
Trim
Finish
Sprayed Black
Color
Sprayed Black
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.