Air CR1-0116-06 3 Speed Compact Air Circulator; Black
- Mfr # 5988118
- Zoro # G004155253
product price:Â
$
88.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988118
- Zoro #
- G004155253
- UPC #
- -
- Country of Origin
- China
Description
Features
- Compact design
- Superior performance moves air up to 65 ft.
- Fully adjustable airflow
- Adjust to high, medium and low.
- Energy saving
- Circulates the air from heating and cooling systems.
- Removable grill 7.25 in. Diameter.
- 1.1 amps, 62 watts, 1000, 1500, 2000 rpms.
- Dimension - 9.75 x 9.25 x 12.80 in.
- Item weight - 4.90 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.