Shop VORNADO
Create Account
AVH2 Series EH1-0104-06 Smart Vortex Heater, 5120 Btu, 120 V, Black
- Mfr # EH1-0149-06
- Zoro # G804376124
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EH1-0149-06
- Zoro #
- G804376124
- UPC #
- 43765013816
- Country of Origin
- United States
Description
Uses automatic climate control which adjusts heat output and fan speed higher or lower at all times to maintain the set temperature. Top-mounted, mechanical controls. Advanced safety features include cool-touch cabinet and grill and non-glowing heating element. Dimensions of 11-7/8 in H x 9-1/2 in W x 11-3/4 in D. Maximum output of 5122 Btu ft/hr on high heat, 2559 Btu ft/hr on low heat, at maximum temperature. Usage large room 16 x 16 ft with 8 ft ceiling.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.