Shop VORNADO
Create Account
EH1-0020-25 5118 BTU Electric Vortex Thermostat Plastic Linen Heater
- Mfr # 6103071
- Zoro # G903948475
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6103071
- Zoro #
- G903948475
- UPC #
- 43765010372
- Country of Origin
- United States
Description
Features
- Material: Plastic
- Color: Linen
- Heater Type: Vortex
- Power or Fuel Type: Electric
- Voltage: 120
- Amperage: 12.5
- Wattage: 750/1500
- Heat Output: 5118 BTU
- Thermostat: Yes
- Number of Heat Levels: 2
- Wheeled: No
- Remote Control: No
- Vented: No
- Built In Timer: No
- Antifreeze Setting: No
- Nonslip Base
- Automatic delay shutoff
- Accessories not included
- For indoor use
- Top mounted control panel for easy operation and access
- Dual function fan control for intermittent or constant heat output
- Tip-over and overheat protection
- Cool touch cabinet and grill
- Dimension: 12.75" H x 11.75" W x 10.5" L
- Weight: 5.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.