This item is Discontinued.

Voss Signs 18 W, 0.2 H, Aluminum V26

This item is Discontinued.

Voss Signs

18 W, 0.2 H, Aluminum (Discontinued)

Mfr # V26
Zoro # G902696438
Country of Origin United States
Category Stop Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V26
Zoro #
G902696438
UPC #
-
Country of Origin
United States

Dimensions

Width
18
Height
0.2
Delineator Dia.
1
Length
18

Details

Sign Material
Aluminum
Material
Aluminum

Description

This "STOP" sign is screen printed on tough, .110-ga. (about 1/8"), outdoor-grade, high-density, polyethylene plastic. This "STOP" sign is UV-resistant and non-cracking for many years of outdoor service. This sign is ideal for use on roads, highways, parking lots—anywhere traffic control is needed. each sign is pre-drilled with 1/4" holes for easy mounting. 18" x 18".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.