This item is Discontinued.
This item is Discontinued.
Small Engine Fuel, 4 Cycle, 94 Octane, 1 gal., 6 PK (Discontinued)
Mfr #
6206
Zoro #
G8529026
UPC # 10846781000184
Country of Origin United States
Category Fuel Additives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6206
- Zoro #
- G8529026
- UPC #
- 10846781000184
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal.
- Size
- 1 gal
Details
- Item
- Small Engine Fuel, 4 Cycle
- Specific Gravity
- 0.7-0.8 @ 68 Degrees F
- Application
- 4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
- Standards
- API TC, ISO-LEGD, JASO FD
- Characteristics
- Engineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
- Flash Point (F)
- -22 Degrees
- Appearance
- Clear
Description
Small Engine Fuel, 4 Cycle, Standards API TC, ISO-LEGD, JASO FD, Specific Gravity 0.7-0.8 @ 68 Degrees F, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material