Abrasive Belt, 100 Grit, AO, 3 x 21", PK10, 3" W, 21" L, Coated, Aluminum Oxide, 100 Grit, Fine, KK711X
Mfr # 51219
Zoro # G1887580
product price:Â $22.25
/pk 10, $2.23/ea
Sold in multiples of 10 for $222.50
Key Features
Abrasive Type
Coated
Width
3"
Length
21"
Grit
100
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51219
Zoro #
G1887580
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
21"
Details
Item
Abrasive Belt,100 Grit,AO,3 x 21",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.