Abrasive Belt, 100G, Zirc, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Zirconia, 100 Grit, Fine, Blue
Mfr # 123869
Zoro # G1906060
product price:Â $19.75
/pk 20, $0.99/ea
Sold in multiples of 10 for $197.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Fine
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123869
Zoro #
G1906060
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
20-1/2"
Details
Item
Abrasive Belt,100G,Zirc,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100G,Zirc,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.