Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Aluminum Oxide, 120 Grit, Fine
Mfr # 117477
Zoro # G1905528
product price:Â $14.99
/pk 20, $0.75/ea
Sold in multiples of 10 for $149.90
Key Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
117477
Zoro #
G1905528
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,120 Grit,AO,1/4 x 18",PK20
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 Grit,AO,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.