Abrasive Belt, 120 Grit, AO, 3 x 24", PK10, 3" W, 24" L, Coated, Aluminum Oxide, 120 Grit, Fine, KK711X

  • Mfr # 1913

  • Zoro # G1910139


product price:  $25.25
/pk 10, $2.53/ea
Sold in multiples of 10 for $252.50

Key Features

Abrasive Type
Coated
Width
3"
Length
24"
Grit
120
Grade
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1913
Zoro #
G1910139
UPC #
-
Country of Origin
Germany

Dimensions

Width
3"
Length
24"

Details

Item
Abrasive Belt,120 Grit,AO,3 x 24",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,120 Grit,AO,3 x 24 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.