Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, 4" W, 36" L, Coated, Aluminum Oxide, 120 Grit, Fine, KK711X
Mfr # 16570
Zoro # G1909369
product price:Â $45.55
/pk 10, $4.56/ea
Sold in multiples of 10 for $455.50
Key Features
Abrasive Type
Coated
Width
4"
Length
36"
Grade
Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16570
Zoro #
G1909369
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
36"
Details
Item
Abrasive Belt,120 Grit,AO,4 x 36",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.