Abrasive Belt, 120 Grt, Ceramc, 4x132", PK10, 4" W, 132" L, Coated, Ceramic, 120 Grit, Fine, XK870X

  • Mfr # 284709

  • Zoro # G1916770


product price:  $174.99
/pk 10, $17.50/ea
Sold in multiples of 10 for $1,749.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
4"
Length
132"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284709
Zoro #
G1916770
UPC #
-
Country of Origin
Germany

Dimensions

Width
4"
Length
132"

Details

Item
Abrasive Belt,120 Grt,Ceramc,4x132",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,120 Grt,Ceramc,4x132 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.