Abrasive Belt, 220 Grit, AO, 1/4 x 12", PK20, 1/4" W, 12" L, Coated, Aluminum Oxide, 220 Grit, KK711X
Mfr # 248572
Zoro # G1914442
product price:Â $13.69
/pk 20, $0.68/ea
Sold in multiples of 10 for $136.90
Key Features
Abrasive Type
Coated
Width
1/4"
Length
12"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
248572
Zoro #
G1914442
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
12"
Details
Item
Abrasive Belt,220 Grit,AO,1/4 x 12",PK20
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,220 Grit,AO,1/4 x 12 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.