Abrasive Belt, 24 Grit, AO, 1/2 x 24", PK20, 1/2" W, 24" L, Coated, Aluminum Oxide, 24 Grit, KK711X
Mfr # 72761
Zoro # G1888938
product price:Â $19.65
/pk 20, $0.98/ea
Sold in multiples of 10 for $196.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Grit
24
Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72761
Zoro #
G1888938
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
24"
Details
Item
Abrasive Belt,24 Grit,AO,1/2 x 24",PK20
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grit,AO,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.