Abrasive Belt, 24 Grit, AO, 3/4 x 24", PK20, 3/4" W, 24" L, Coated, Aluminum Oxide, 24 Grit, KK711X

  • Mfr # 223838

  • Zoro # G1912920


product price:  $23.25
/pk 20, $1.16/ea
Sold in multiples of 10 for $232.50

Key Features

Abrasive Type
Coated
Width
3/4"
Length
24"
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
223838
Zoro #
G1912920
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
24"

Details

Item
Abrasive Belt,24 Grit,AO,3/4 x 24",PK20
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,24 Grit,AO,3/4 x 24 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.