Abrasive Belt, 240 Grit, AO, 1 x 12", PK10, 1" W, 12" L, Coated, Aluminum Oxide, 240 Grit, Very Fine
Mfr # 219097
Zoro # G1912543
product price:Â $12.25
/pk 10, $1.23/ea
Sold in multiples of 10 for $122.50
Key Features
Abrasive Type
Coated
Width
1"
Length
12"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
219097
Zoro #
G1912543
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
12"
Details
Item
Abrasive Belt,240 Grit,AO,1 x 12",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,240 Grit,AO,1 x 12 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.