Abrasive Belt, 240 Grit, SC, 4 x 118", PK10, 4" W, 118" L, Coated, Silicon Carbide, 240 Grit, Very Fine
Mfr # 200451
Zoro # G1909798
product price:Â $121.99
/pk 10, $12.20/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
118"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200451
Zoro #
G1909798
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
118"
Details
Item
Abrasive Belt,240 Grit,SC,4 x 118",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,SC,4 x 118 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.