Abrasive Belt, 320 Grit, AO, 1/2 x 12", PK20, 1/2" W, 12" L, Coated, Aluminum Oxide, 320 Grit, KK711X
Mfr # 231918
Zoro # G1913447
product price:Â $14.95
/pk 20, $0.75/ea
Sold in multiples of 10 for $149.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
231918
Zoro #
G1913447
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Abrasive Belt,320 Grit,AO,1/2 x 12",PK20
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,320 Grit,AO,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.