Abrasive Belt, 36 Grit, AO, 1 x 90", PK10, 1" W, 90" L, Coated, Aluminum Oxide, 36 Grit, Very Coarse
Mfr # 101206
Zoro # G1902229
product price:Â $39.89
/pk 10, $3.99/ea
Sold in multiples of 10 for $398.90
Key Features
Abrasive Type
Coated
Width
1"
Length
90"
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101206
Zoro #
G1902229
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
90"
Details
Item
Abrasive Belt,36 Grit,AO,1 x 90",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,AO,1 x 90 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.