Abrasive Belt, 36 Grit, Zirc, 6 x 132", PK10, 6" W, 132" L, Coated, Zirconia, 36 Grit, Very Coarse

  • Mfr # 85820

  • Zoro # G1890012


product price:  $273.99
/pk 10, $27.40/ea
Sold in multiples of 10 for $2,739.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6"
Length
132"
Grade
Very Coarse
Abrasive Material
Zirconia
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85820
Zoro #
G1890012
UPC #
-
Country of Origin
Germany

Dimensions

Width
6"
Length
132"

Details

Item
Abrasive Belt,36 Grit,Zirc,6 x 132",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,36 Grit,Zirc,6 x 132 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.