Abrasive Belt, 36 Grt, Ceramc, 3/8x13", PK20, 3/8" W, 13" L, Coated, Ceramic, 36 Grit, Very Coarse, Red

  • Mfr # 307818

  • Zoro # G1885937


product price:  $20.15
/pk 20, $1.01/ea
Sold in multiples of 10 for $201.50

Key Features

Abrasive Type
Coated
Width
3/8"
Length
13"
Grade
Very Coarse
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
307818
Zoro #
G1885937
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/8"
Length
13"

Details

Item
Abrasive Belt,36 Grt,Ceramc,3/8x13",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,36 Grt,Ceramc,3/8x13 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.