Abrasive Belt, 40 Grit, AO, 2 x 60", PK10, 2" W, 60" L, Coated, Aluminum Oxide, 40 Grit, Coarse, KK711X
Mfr # 10878
Zoro # G1903979
product price:Â $38.49
/pk 10, $3.85/ea
Sold in multiples of 10 for $384.90
Key Features
Abrasive Type
Coated
Width
2"
Length
60"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10878
Zoro #
G1903979
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
60"
Details
Item
Abrasive Belt,40 Grit,AO,2 x 60",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,AO,2 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.