Abrasive Belt, 40 Grit, AO, 25 x 75", PK2, 25" W, 75" L, Coated, Aluminum Oxide, 40 Grit, Coarse, Brown
Mfr # 126136
Zoro # G1906532
product price:Â $107.99
/pk 2, $54.00/ea
Sold in multiples of 3 for $323.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
75"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126136
Zoro #
G1906532
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
75"
Details
Item
Abrasive Belt,40 Grit,AO,25 x 75",PK2
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,AO,25 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.