Abrasive Belt, 50 Grit, AO, 1-1/2x72", PK10, 1-1/2" W, 72" L, Coated, Aluminum Oxide, 50 Grit, Coarse
Mfr # 208981
Zoro # G1911338
product price:Â $35.19
/pk 10, $3.52/ea
Sold in multiples of 10 for $351.90
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
72"
Grit
50
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
208981
Zoro #
G1911338
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
72"
Details
Item
Abrasive Belt,50 Grit,AO,1-1/2x72",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,50 Grit,AO,1-1/2x72 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.