Abrasive Belt, 50 Grit, AO, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Aluminum Oxide, 50 Grit, Coarse

  • Mfr # 128447

  • Zoro # G1906867


product price:  $14.55
/pk 20, $0.73/ea
Sold in multiples of 10 for $145.50

Key Features

Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128447
Zoro #
G1906867
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/4"
Length
18"

Details

Item
Abrasive Belt,50 Grit,AO,1/4 x 18",PK20
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,50 Grit,AO,1/4 x 18 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.