Abrasive Belt, 50 Grit, AO, 2 x 36", PK10, 2" W, 36" L, Coated, Aluminum Oxide, 50 Grit, Coarse, KK711X

  • Mfr # 106113

  • Zoro # G1903610


product price:  $27.75
/pk 10, $2.78/ea
Sold in multiples of 10 for $277.50

Key Features

Abrasive Type
Coated
Width
2"
Length
36"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106113
Zoro #
G1903610
UPC #
-
Country of Origin
Germany

Dimensions

Width
2"
Length
36"

Details

Item
Abrasive Belt,50 Grit,AO,2 x 36",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,50 Grit,AO,2 x 36 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.