Abrasive Belt, 50 Grit, AO, 50 x 103", PK2, 50" W, 103" L, Coated, Aluminum Oxide, 50 Grit, Coarse

  • Mfr # 107669

  • Zoro # G1903699


product price:  $249.99
/pk 2, $125.00/ea
Sold in multiples of 3 for $749.97
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
50"
Length
103"
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107669
Zoro #
G1903699
UPC #
-
Country of Origin
Germany

Dimensions

Width
50"
Length
103"

Details

Item
Abrasive Belt,50 Grit,AO,50 x 103",PK2
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,50 Grit,AO,50 x 103 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.