Abrasive Belt, 50 Grt, Zirc, 1-1/2x60", PK10, 1-1/2" W, 60" L, Coated, Zirconia, 50 Grit, Coarse, Blue
Mfr # 127238
Zoro # G1906998
product price:Â $37.39
/pk 10, $3.74/ea
Sold in multiples of 10 for $373.90
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
60"
Grade
Coarse
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127238
Zoro #
G1906998
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
60"
Details
Item
Abrasive Belt,50 Grt,Zirc,1-1/2x60",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grt,Zirc,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.