Abrasive Belt, 50 Grt, Zirc, 2-1/2x48", PK10, 2-1/2" W, 48" L, Coated, Zirconia, 50 Grit, Coarse, Blue
Mfr # 99780
Zoro # G1891823
product price:Â $43.99
/pk 10, $4.40/ea
Sold in multiples of 10 for $439.90
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99780
Zoro #
G1891823
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,50 Grt,Zirc,2-1/2x48",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grt,Zirc,2-1/2x48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.