Abrasive Belt, 60 Grit, Zirc, 2 x 132", PK10, 2" W, 132" L, Coated, Zirconia, 60 Grit, Medium, ZK713X
Mfr # 80573
Zoro # G1889489
product price:Â $78.19
/pk 10, $7.82/ea
Sold in multiples of 10 for $781.90
Key Features
Abrasive Type
Coated
Width
2"
Length
132"
Grade
Medium
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80573
Zoro #
G1889489
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
132"
Details
Item
Abrasive Belt,60 Grit,Zirc,2 x 132",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grit,Zirc,2 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.