Abrasive Belt, 80 G, Cer, 1-1/2 x 24", PK10, 1-1/2" W, 24" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 307449
Zoro # G1885867
product price:Â $21.39
/pk 10, $2.14/ea
Sold in multiples of 10 for $213.90
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
24"
Grade
Medium
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
307449
Zoro #
G1885867
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
24"
Details
Item
Abrasive Belt,80 G,Cer,1-1/2 x 24",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 G,Cer,1-1/2 x 24 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.