Abrasive Belt, 80 Grit, Zirc, 1/4x18", PK20, 1/4" W, 18" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 113186
Zoro # G1904198
product price:Â $14.55
/pk 20, $0.73/ea
Sold in multiples of 10 for $145.50
Key Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Medium
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
113186
Zoro #
G1904198
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,80 Grit,Zirc,1/4x18",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,Zirc,1/4x18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.