Abrasive Belt, 80 Grit, Zirc, 4 x 168", PK10, 4" W, 168" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 133098
Zoro # G1907357
product price:Â $143.99
/pk 10, $14.40/ea
Sold in multiples of 10 for $1,439.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
168"
Grade
Medium
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
133098
Zoro #
G1907357
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
168"
Details
Item
Abrasive Belt,80 Grit,Zirc,4 x 168",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,Zirc,4 x 168 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.