Abrasive Belt, 80 Grit, Zirc, 52 x 128", PK2, 52" W, 128" L, Coated, Zirconia, 80 Grit, Medium, ZK713X
Mfr # 239438
Zoro # G1913849
product price:Â $277.99
/pk 2, $139.00/ea
Sold in multiples of 3 for $833.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
128"
Grade
Medium
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
239438
Zoro #
G1913849
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
128"
Details
Item
Abrasive Belt,80 Grit,Zirc,52 x 128",PK2
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,Zirc,52 x 128 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.