Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Aluminum Oxide, 80 Grit, Brown

  • Mfr # 1643

  • Zoro # G1909387


product price:  $18.99
/pk 20, $0.95/ea
Sold in multiples of 10 for $189.90

Key Features

Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grit
80
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1643
Zoro #
G1909387
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Abrasive Belt,80 Grt,AO,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,80 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.