Abrsive Belt, 100 G, Zr, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Zirconia, 100 Grit, Fine
Mfr # 110962
Zoro # G1904268
product price:Â $22.99
/pk 10, $2.30/ea
Sold in multiples of 10 for $229.90
Key Features
Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Fine
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
110962
Zoro #
G1904268
UPC #
-
Country of Origin
Germany
Dimensions
Width
3-1/2"
Length
15-1/2"
Details
Item
Abrsive Belt,100 G,Zr,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,100 G,Zr,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.