Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, 3-1/2" W, 15-1/2" L, Coated, Ceramic, 40 Grit, Coarse
Mfr # 291129
Zoro # G1885410
product price:Â $45.55
/pk 10, $4.56/ea
Sold in multiples of 10 for $455.50
Key Features
Abrasive Type
Coated
Width
3-1/2"
Length
15-1/2"
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
291129
Zoro #
G1885410
UPC #
-
Country of Origin
Germany
Dimensions
Width
3-1/2"
Length
15-1/2"
Details
Item
Abrsive Belt,40 G,Cer,3-1/2x15-1/2",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrsive Belt,40 G,Cer,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.